Zoro Homepage

Rivet Rack Starter, Gray, Steel

  • Mfr # DD73027

  • Zoro # G615271250


original price: $226.99
10% off
new price: $203.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Number of Shelves
3
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD73027
Zoro #
G615271250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in

Details

Item
Rivet Rack Starter
Number of Shelves
3
Finish
Powder Coated
Color
Gray
Upright Gauge
14 ga
Includes Decking
No
Duty Rating
Medium Duty
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,400 lb
Assembled
Unassembled
Post Gauge
14 ga
Beam Gauge
14 ga
Capacity per Shelf
800 lb
Shelving Configuration
Starter
Mounting Hardware Required
No
Maximum Post Load Capacity
2,400 lb
Load Capacity per Shelf
800 lb
Adjustability
Adjustable
Includes
(4) Angle Upright
Beam Profile
Standard
Side Panel Style
Open

Description

Rivet Rack Starter, Standard, Beam Gauge 14 ga, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (4) Angle Upright, Includes Decking No, 800 lb, Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Starter, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 2,400 lb, Powder Coated, Medium Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.