
Rivet Rack Starter, Gray, Steel
Mfr # DD73030
Zoro # G215271278
original price: $276.99
10% off
new price: $248.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Number of Shelves
3
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD73030
Zoro #
G215271278
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Description
Rivet Rack Starter, Standard, Beam Gauge 14 ga, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (4) Angle Upright, Includes Decking No, 650 lb, Capacity per Shelf 650 lb, Whole Unit Load Capacity 1,950 lb, Starter, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 1,950 lb, Powder Coated, Medium Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.