Zoro Homepage

Row Spacer, 144" Overall Height, Steel

  • Mfr # GVRSPC04

  • Zoro # G4560099


product price: $14.39
/ea

Key Features

Overall Height
144 in
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVRSPC04
Zoro #
G4560099
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 in
Overall Depth
4 in
Overall Height
144 in

Details

Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Pallet Rack Construction
Teardrop
Includes
Hardware
Item
Row Spacer

Description

Row Spacer, Overall Depth 4 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.