Row Spacer, 6", Steel
Mfr # GVRSPC06
Zoro # G4564405
product price: $15.39
/eaKey Features
Overall Height
1 3/4 in
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVRSPC06
Zoro #
G4564405
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9 3/8 in
Overall Depth
3 3/16 in
Overall Height
1 3/4 in
Details
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Pallet Rack Construction
Teardrop
Includes
Hardware
Item
Row Spacer
Description
Row Spacer, Overall Depth 3 3/16 in, Overall Height 1 3/4 in, Overall Width 9 3/8 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.