Shelf, 24 in D, 60 in W, Dove Gray
Mfr # DD66010
Zoro # G6969426
product price: $146.21
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
Steel
Load Capacity
2,600 lb
Decking Material
None
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD66010
Zoro #
G6969426
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
60 in
Overall Depth
24 in
Details
Material
Steel
Load Capacity
2,600 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
For Use With
DD67201, DD67201S
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Beams, (2) Crossbars
Beam Capacity
2600 lb
Gauge
14 ga
Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Finish
Powder Coated
Beam Gauge
14 ga
Includes Decking
No
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 60 in, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking No, Load Capacity 2,600 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.