Shelf, 36 in D, 60 in W, Dove Gray
Mfr # DD66011P
Zoro # G6395392
product price: $60.89
/eaKey Features
Depth
36 in
Material
Steel
Load Capacity
2,600 lb
Decking Material
Particle Board
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD66011P
Zoro #
G6395392
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Overall Depth
36 in
Overall Width
60 in
Details
Material
Steel
Load Capacity
2,600 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Beams, (2) Crossbars; Decking
For Use With
DD67203P, DD67203SP
Gauge
14 ga
Beam Capacity
2600 lb
Frame Material
Steel
Beam Gauge
14 ga
Includes Decking
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Finish
Powder Coated
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 60 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 2,600 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.