Shelf, 36 in D, 72 in W, Dove Gray
Mfr # DD66014
Zoro # G6914817
product price: $65.99
/eaKey Features
Depth
36 in
Material
Steel
Load Capacity
1,900 lb
Decking Material
None
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD66014
Zoro #
G6914817
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Overall Depth
36 in
Overall Width
72 in
Details
Material
Steel
Load Capacity
1,900 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
Includes
(2) Beams, (2) Crossbars
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
DD67213, DD67213S
Gauge
14 ga
Beam Capacity
1900 lb
Frame Material
Steel
Beam Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes Decking
No
Frame Finish
Powder Coated
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 72 in, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking No, Load Capacity 1,900 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.