Zoro Homepage

Shelf, 48 in D, 48 in W, Dove Gray

  • Mfr # DD66009P

  • Zoro # G7175034


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Depth
48 in
Material
Steel
Load Capacity
3,500 lb
Decking Material
Particle Board
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD66009P
Zoro #
G7175034
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Overall Width
48 in
Overall Depth
48 in

Details

Material
Steel
Load Capacity
3,500 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
For Use With
Lyon Bulk Storage Racks
Includes
(2) Beams, (2) Crossbars; Decking
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
3500 lb
Gauge
14 ga
Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Finish
Powder Coated
Beam Gauge
14 ga
Includes Decking
Yes

Description

Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 48 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga, Greenguard Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.