Zoro Homepage

Shelf Dividers, Steel, 12" D x 6" H, PK12

  • Mfr # DDJ8620

  • Zoro # G7265032


product price: $54.15
/pk 12, $4.51/ea

Key Features

Finish
Powder Coated
Color
Gray
Includes
(12) Shelf Dividers
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ8620
Zoro #
G7265032
UPC #
-
Country of Origin
United States

Details

Item
Shelf Dividers
Finish
Powder Coated
Color
Gray
Includes
(12) Shelf Dividers
Frame Material
Steel

Description

Shelf Dividers, Gray, Powder Coated, Frame Material Steel, Includes (12) Shelf Dividers, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.