Zoro Homepage

Shelf, Gray, Polypropylene

  • Mfr # DD72428

  • Zoro # G315271246


product price: $42.29
/ea

Key Features

Overall Height
1/4 in
Overall Width
48 in
Decking Material
Polypropylene
Color
Gray
Shelf Configuration
Single Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD72428
Zoro #
G315271246
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
48 in
Overall Depth
24 in

Details

Item
Shelf
Decking Material
Polypropylene
Color
Gray
Shelf Configuration
Single Straight
Load Capacity
800 lb
Frame Finish
Polypropylene
Decking Finish
Polypropylene

Description

Shelf, Gray, Polypropylene, Polypropylene Decking Finish, Not Applicable, Single Straight, Polypropylene, Overall Height 1/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.