Zoro Homepage

Shelf, Gray, Steel

  • Mfr # DDHS4812

  • Zoro # G315271253


product price: $42.29
/ea

Key Features

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
12 in
Decking Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDHS4812
Zoro #
G315271253
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
12 in

Details

Item
Shelf
Decking Material
Steel
Color
Gray
Load Capacity
500 lb
Shelf Configuration
Flanged 4 Sides
Decking Gauge
20 ga
Decking Finish
Powder Coated
Frame Finish
Powder Coated

Description

Shelf, Gray, Steel, Powder Coated Decking Finish, 20 ga, Flanged 4 Sides, Powder Coated, Overall Height 1 1/4 in, Overall Width 48 in, Overall Depth 12 in, Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.