
Shelf, Gray, Steel
Mfr # DDHS4824
Zoro # G815271241
product price: $71.15
/eaKey Features
Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
24 in
Decking Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDHS4824
Zoro #
G815271241
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
24 in
Details
Item
Shelf
Decking Material
Steel
Color
Gray
Load Capacity
550 lb
Shelf Configuration
Flanged 4 Sides
Decking Gauge
20 ga
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Description
Shelf, Gray, Steel, Powder Coated Decking Finish, 20 ga, Flanged 4 Sides, Powder Coated, Overall Height 1 1/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 550 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.