
Shelf, Gray, Steel
Mfr # DDHS6012
Zoro # G515271268
original price: $54.59
5% off
new price: $51.85
/eaKey Features
Overall Height
1 1/4 in
Overall Width
60 in
Overall Depth
12 in
Decking Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDHS6012
Zoro #
G515271268
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/4 in
Overall Width
60 in
Overall Depth
12 in
Details
Item
Shelf
Decking Material
Steel
Color
Gray
Shelf Configuration
Flanged 4 Sides
Decking Gauge
20 ga
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Description
Shelf, Gray, Steel, Powder Coated Decking Finish, 20 ga, Flanged 4 Sides, Powder Coated, Overall Height 1 1/4 in, Overall Width 60 in, Overall Depth 12 in, Load Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.