This item is Discontinued.

Lyon Shelf, 24 in D, 72 in W KK66013GW

Shelf, 24 in D, 72 in W (Discontinued)

  • Mfr # KK66013GW
  • Zoro # G4563337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK66013GW
Zoro #
G4563337
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
24 in
Overall Width
72 in

Details

Material
Steel
Item
Shelf
Decking Material
Steel Wire
Color
Black
Includes
(2) Beams, Front to Back Supports, Steel Wire Decking
For Use With
Bulk Rack
Gauge
14
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains 20% Post Consumer Recycled PETE

Description

Shelf, 14, Steel, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 72 in, Black, Includes (2) Beams, Front to Back Supports, Steel Wire Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.