Zoro Homepage

Sliding Drawer Cabinet, 15.625"H, 11.875"W

  • Mfr # DD307BD934

  • Zoro # G616286789


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 7/8 in
Overall Depth
11 7/8 in
Includes
(4) Drawers
Cabinet Color
Gray
Overall Height
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD307BD934
Zoro #
G616286789
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
11 7/8 in
Overall Depth
11 7/8 in
Overall Height
15 5/8 in

Details

Includes
(4) Drawers
Item
Sliding Drawer Cabinet
Cabinet Color
Gray
Includes Dividers
No
Number of Dividers
0
Stackable
Yes
Load Capacity per Slide
75 lb
Slide Type
Glide
Number of Boxes
4
Number of Compartments
81

Description

Sliding Drawer Cabinet, Compartment HxWxD Not Applicable, Slide Type Glide, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 81, Overall Depth 11 7/8 in, Overall Height 15 5/8 in, Overall Width 11 7/8 in, Stackable Yes, Includes (4) Drawers, Includes Dividers No, Load Capacity per Slide 75 lb, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.