Zoro Homepage

Sliding Drawer Cabinet, 15.625"H, 11.875"W

  • Mfr # DD307BD947

  • Zoro # G816286787


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Gray
Overall Width
11 7/8 in
Overall Depth
11 7/8 in
Includes
(4) Drawers
Overall Height
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD307BD947
Zoro #
G816286787
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
11 7/8 in
Overall Depth
11 7/8 in
Overall Height
15 5/8 in

Details

Cabinet Color
Gray
Item
Sliding Drawer Cabinet
Includes
(4) Drawers
Number of Dividers
0
Includes Dividers
No
Number of Boxes
4
Slide Type
Glide
Stackable
Yes
Load Capacity per Slide
75 lb
Number of Compartments
96

Description

Sliding Drawer Cabinet, Compartment HxWxD Not Applicable, Slide Type Glide, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 96, Overall Depth 11 7/8 in, Overall Height 15 5/8 in, Overall Width 11 7/8 in, Stackable Yes, Includes (4) Drawers, Includes Dividers No, Load Capacity per Slide 75 lb, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.