Zoro Homepage

Sliding Drawer Cabinet, 20" H, 15.75" W

  • Mfr # DD303BD945

  • Zoro # G016286785


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Drawers
Overall Depth
15 in
Overall Width
15 3/4 in
Cabinet Color
Gray
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD303BD945
Zoro #
G016286785
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
15 in
Overall Width
15 3/4 in
Overall Height
20 in

Details

Includes
(4) Drawers
Item
Sliding Drawer Cabinet
Cabinet Color
Gray
Includes Dividers
No
Number of Dividers
0
Number of Boxes
4
Number of Compartments
96
Load Capacity per Slide
75 lb
Stackable
Yes
Slide Type
Glide

Description

Sliding Drawer Cabinet, Compartment HxWxD Not Applicable, Slide Type Glide, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 96, Overall Depth 15 in, Overall Height 20 in, Overall Width 15 3/4 in, Stackable Yes, Includes (4) Drawers, Includes Dividers No, Load Capacity per Slide 75 lb, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.