Zoro Homepage

Sliding Drawer Cabinet, 20" H, 15.75" W

  • Mfr # DD303BD950

  • Zoro # G816286800


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Gray
Overall Height
20 in
Overall Width
15 3/4 in
Overall Depth
15 in
Includes
(4) Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD303BD950
Zoro #
G816286800
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
20 in
Overall Width
15 3/4 in
Overall Depth
15 in

Details

Item
Sliding Drawer Cabinet
Cabinet Color
Gray
Includes
(4) Drawers
Number of Dividers
0
Includes Dividers
No
Number of Boxes
4
Number of Compartments
81
Stackable
Yes
Slide Type
Glide
Load Capacity per Slide
75 lb

Description

Sliding Drawer Cabinet, Compartment HxWxD Not Applicable, Slide Type Glide, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 81, Overall Depth 15 in, Overall Height 20 in, Overall Width 15 3/4 in, Stackable Yes, Includes (4) Drawers, Includes Dividers No, Load Capacity per Slide 75 lb, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.