Zoro Homepage

Sliding Drawer Cabinet, 20" H, 15.75" W

  • Mfr # DD321B

  • Zoro # G116286951


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
20 in
Overall Width
15 3/4 in
Cabinet Color
Gray
Number of Dividers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD321B
Zoro #
G116286951
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
15 in
Overall Height
20 in
Overall Width
15 3/4 in

Details

Item
Sliding Drawer Cabinet
Cabinet Color
Gray
Number of Dividers
0
Number of Boxes
0
Slide Type
Glide
Stackable
Yes
Includes Dividers
No
Load Capacity per Slide
75 lb
Number of Compartments
0

Description

Sliding Drawer Cabinet, Compartment HxWxD Not Applicable, Slide Type Glide, Cabinet Color Gray, Number of Boxes 0, Number of Compartments 0, Overall Depth 15 in, Overall Height 20 in, Overall Width 15 3/4 in, Stackable Yes, Includes Dividers No, Load Capacity per Slide 75 lb, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.