
Snap In Place Locker Base Panel
Mfr # KK5800-1
Zoro # G105574519
product price: $14.99
/eaKey Features
Color
Black
Base Type
Front
Number of Bases/Pedestals
1
Overall Height
6 in
Product Type
Closed Front Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK5800-1
Zoro #
G105574519
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
For Locker Width
12 in
Material Thickness
20 ga
Details
Item
Snap In Place Locker Base Panel
Color
Black
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Closed Front Base
Finish
Powder Coated
Material
Steel
Assembled
Unassembled
Description
Snap In Place Locker Base Panel, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Black, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.