Standard Metal Locker No. 1 Plate, 2-3/4 in x 1 in, Aluminum, Silver with Black Lettering
Mfr # NF5829
Zoro # G7253430
product price:Â $0.85
/ea
Sold in multiples of 11 for $9.35
Key Features
Material
Aluminum
Color
Silver with Black Lettering
Overall Height
1 in
Number of Plates
1
Product Type
Number Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NF5829
Zoro #
G7253430
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 in
Overall Width
2 3/4 in
Details
Item
Number Plate
Material
Aluminum
Color
Silver with Black Lettering
Number of Plates
1
Product Type
Number Plates
Includes Fasteners
Yes
Number Range
1
Description
Number Plate, Color Silver with Black Lettering, Number of Plates 1, Number Range 1, Overall Height 1 in, Overall Width 2 3/4 in, Includes Fasteners Yes, Material Aluminum, Product Type Number Plates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.