Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray

  • Mfr # DD67111S

  • Zoro # G6561344


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67111S
Zoro #
G6561344
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Beam Capacity
3500 lb.
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Includes
Welded Uprights, (6) Beams, Front to Back Support Per Level
Gauge
14 ga
Load Capacity per Shelf
3,300 lb
Frame Material
Steel
Upright Gauge
14 ga
Upright Color
Dove Gray
Upright Load Capacity @ 24 in
10,000 lb
Post Gauge
14 ga
Beam Color
Dove Gray
Whole Unit Load Capacity
9,900 lb
Duty Rating
Medium-Duty
Number of Beams
6
Upright Load Capacity @ 36 in
10,000 lb
Shelving Configuration
Starter
Decking Finish
Powder Coated
Number of Uprights
2
Frame Finish
Powder Coated
Includes Decking
No
Shelf Adjustment Increments
1 1/2 in
Beam Style
Z-Beam
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Upright Finish
Powder Coated
Beam Gauge
14 ga
Shelf Gauge
14 ga
Mobility
Stationary
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 72 in, No. of Shelves 3, Shelf Capacity 3,300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Welded Upright, (6) Beams, Front to Back Supports Per Level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.