Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 24 in D, 60 in W, 4 Shelves, Dove Gray

  • Mfr # DD67241S

  • Zoro # G9940743


product price: $431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67241S
Zoro #
G9940743
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
120 in
Overall Width
60 in
Overall Depth
24 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
Welded Uprights, (8) Beams, Front to Back Support Per Level
Beam Capacity
2600 lb.
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
14 ga
Post Gauge
14 ga
Number of Beams
8
Load Capacity per Shelf
2,600 lb
Frame Material
Steel
Upright Gauge
14 ga
Whole Unit Load Capacity
10,400 lb
Upright Load Capacity @ 24 in
10,000 lb
Upright Load Capacity @ 36 in
10,000 lb
Upright Color
Dove Gray
Duty Rating
Medium-Duty
Beam Color
Dove Gray
Shelf Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Mobility
Stationary
Beam Style
Z-Beam
Includes Decking
No
Upright Finish
Powder Coated
Beam Gauge
14 ga
Shelving Configuration
Starter
Number of Uprights
2
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 120 in, No. of Shelves 4, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Welded Upright, (8) Beams, Front to Back Supports Per Level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.