Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray

  • Mfr # DD67341SR

  • Zoro # G9940323


product price: $751.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67341SR
Zoro #
G9940323
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
120 in
Overall Depth
24 in
Overall Width
72 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Beam Capacity
1900 lb.
Includes
(2) Front to Back Support Per Level, (2) Ribbed Deck Sections Per Level, Welded Uprights, (8) Beams
Gauge
14 ga
Number of Beams
8
Upright Load Capacity @ 36 in
10,000 lb
Frame Material
Steel
Load Capacity per Shelf
1,900 lb
Post Gauge
14 ga
Upright Gauge
14 ga
Beam Color
Dove Gray
Upright Load Capacity @ 24 in
10,000 lb
Whole Unit Load Capacity
7,600 lb
Duty Rating
Medium-Duty
Upright Color
Dove Gray
Beam Finish
Powder Coated
Includes Decking
Yes
Beam Gauge
14 ga
Decking Style
Ribbed
Decking Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Beam Style
Z-Beam
Shelf Gauge
14 ga
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Mobility
Stationary
Number of Uprights
2
Shelving Configuration
Starter
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (2) Welded Uprights, (8) Beams, Ribbed Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.