Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Starter Bulk Storage Rack, 24 in D, 96 in W KK67541SP

Starter Bulk Storage Rack, 24 in D, 96 in W (Discontinued)

  • Mfr # KK67541SP
  • Zoro # G4562034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK67541SP
Zoro #
G4562034
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
96 in

Details

Shelving Type
Starter
Load Capacity
10,000 lb
Item
Bulk Storage Rack
Decking Material
Particle Board
Color
Black
Includes
(2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Wire Decking
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Post Gauge
14

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Particle Board, No. of Shelves 4, Shelf Capacity 3300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Black, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/5 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Wire Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.