Zoro Homepage

Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray

  • Mfr # DD67523SD

  • Zoro # G3334068


product price: $807.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
36 in
Height
84 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67523SD
Zoro #
G3334068
UPC #
694049285049
Country of Origin
United States

Dimensions

Depth
36 in
Height
84 in
Overall Depth
36 in
Overall Width
96 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
Welded Uprights, (6) Heavy Duty Beams; Decking
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
1650 lb.
Gauge
14 ga
Upright Load Capacity @ 36 in
10,000 lb
Whole Unit Load Capacity
4,950 lb
Upright Gauge
14 ga
Beam Color
Dove Gray
Load Capacity per Shelf
1,650 lb
Number of Beams
6
Upright Load Capacity @ 24 in
10,000 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Upright Color
Gray
Post Gauge
14 ga
Decking Style
Flat
Frame Finish
Powder Coated
Beam Style
Z-Beam
Includes Decking
Yes
Decking Finish
Powder Coated
Shelving Configuration
Starter
Shelf Gauge
14 ga
Number of Uprights
2
Beam Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Gauge
14 ga
Mobility
Stationary
Shelf Adjustment Increments
1 1/2 in
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, Welded Uprights, (6) Beams, Solid Steel Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.