Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray

  • Mfr # DD67543GSW

  • Zoro # G9940427


product price: $1,181.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD67543GSW
Zoro #
G9940427
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Depth
36 in
Overall Width
96 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
1650 lb.
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Flat Wire Sections Per Level, (2) Front to Back Support Per Level, Welded Uprights, (8) Beams; Decking
Gauge
14 ga
Frame Material
Steel
Duty Rating
Medium-Duty
Beam Color
Dove Gray
Number of Beams
8
Upright Load Capacity @ 24 in
10,000 lb
Load Capacity per Shelf
1,650 lb
Whole Unit Load Capacity
6,600 lb
Upright Gauge
14 ga
Upright Color
Gray
Upright Load Capacity @ 36 in
10,000 lb
Post Gauge
14 ga
Shelving Configuration
Starter
Decking Style
Wire
Beam Style
Z-Beam
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Shelf Gauge
14 ga
Beam Gauge
14 ga
Decking Finish
Powder Coated
Mobility
Stationary
Number of Uprights
2
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (4) Front to Back Support Per Level, (8) Beams, Flat Wire Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.