Zoro Homepage

Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray

  • Mfr # DD67225SD

  • Zoro # G2131081


product price: $684.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
48 in
Height
84 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67225SD
Zoro #
G2131081
UPC #
694049281416
Country of Origin
United States

Dimensions

Depth
48 in
Height
84 in
Overall Width
60 in
Overall Depth
48 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 48 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.