Zoro Homepage

Steel, Clip Adjustable Shelving

  • Mfr # DD8346SX

  • Zoro # G5516641


product price: $353.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Height
84 in
Shelving Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8346SX
Zoro #
G5516641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Overall WxD
48 in x 12 in
Overall HxWxD
84 in x 48 in x 12 in

Details

Item
Steel, Clip Adjustable Shelving
Color
Dove Gray
Shelving Material
Steel
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Gauge
18 ga
Includes
(1) Lateral Cross Brace, (2) T-Post Open Upright Assembly, (6) Extra Heavy-Duty Shelf
Shelf Configuration
Starter
Standards
Greenguard Certified
Post Construction
Angle
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
Yes
Assembled
Partially Assembled
Whole Unit Load Capacity
4,500 lb
Load Capacity per Shelf
750 lb
Duty Rating
Heavy-Duty
Post Gauge
16 ga

Description

Steel, Clip Adjustable Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.