Zoro Homepage

Steel, Clip Adjustable Shelving

  • Mfr # DD8392XUP

  • Zoro # G5517859


product price: $400.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Height
84 in
Shelving Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8392XUP
Zoro #
G5517859
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in

Details

Item
Steel, Clip Adjustable Shelving
Color
Dove Gray
Shelving Material
Steel
Finish
Powder Coated
Number of Shelves
7
Shelf Style
Solid
Shelving Gauge
18 ga
Includes
(1) Back Panel, (1) T-Post Closed Upright Assemblies, (7) Shelves
Standards
Greenguard Certified
Shelf Configuration
Add-On
Post Construction
Angle
Assembled
Partially Assembled
Load Capacity per Shelf
750 lb
Post Gauge
16 ga
Whole Unit Load Capacity
5,250 lb
Mounting Hardware Required
Yes
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel

Description

Steel, Clip Adjustable Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 5,250 lb, Number of Shelves 7, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.