Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Steel Coil, .022 x 1-1/2 x 50 Ft., 1095 TPB22-108

Steel Coil, .022 x 1-1/2 x 50 Ft., 1095 (Discontinued)

  • Mfr # TPB22-108
  • Zoro # G5952877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB22-108
Zoro #
G5952877
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Thickness
0.022"
Thickness (Decimal)
0.022 in
Length - Carbon Steel
50 ft
Thickness (In.)
.022
Thickness (mm)
.559
Width
1-1/2
Length
50 ft.
Size
.022" X 1-1/2" X 50'
Width - Carbon Steel
1 1/2 in

Details

Thickness Tolerance
+/-0.001
Color
Blue
Rockwell Hardness
C 48 to 51
Item - Carbon Steel
Coil
Finish - Carbon Steel
Dry
Carbon Steel Standards
AMS-5122
Tensile Strength (PSI)
230,000 to 250,000
Alloy Type - Carbon Steel
1095
Temper
Full Hard
Item
Steel Coil
Material
Carbon Steel
Temp. Range (F)
1300
Grade - Carbon Steel
High Carbon Steel
Meets/Exceeds
AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Alloy Type
1095

Description

Steel Coil, Material Carbon Steel, Thickness 0.022 In., Thickness Tolerance +/-0.001, Rockwell Hardness C 48 to 51, Length Tolerance +/-1 in, Width Tolerance +/-0.005 in, Temper Full Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.