Zoro Homepage

Steel Shelving Side Panel

  • Mfr # DDJ1012681

  • Zoro # G211262393


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
85 in
Gauge
24 ga
Finish
Powder Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ1012681
Zoro #
G211262393
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
85 in
Overall Width
18 in

Details

Material
Steel
Gauge
24 ga
Finish
Powder Coated
Color
Gray
Item
Steel Shelving Side Panel
Includes
Assembly Hardware

Description

Steel Shelving Side Panel, Gray, Steel, Powder Coated, 24 ga, Overall Height 85 in, Overall Width 18 in, Includes Assembly Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.