Zoro Homepage

Stool, Gray/Red, 30 in H

  • Mfr # XX231912

  • Zoro # G315316817


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Series
1901
Overall Height
30 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX231912
Zoro #
G315316817
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Maximum Seat Height
30 3/8 in
Seat Width
14 in
Seat Depth
14 in
Footring Depth
1 in
Footring Width
1 in
Minimum Seat Height
30 in
Footring Diameter
2 in
Seat Thickness
3/4 in

Description

Stool, Base Design Channel Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 30 3/8 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Not Applicable, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Assembled, Footring Depth 1 in, Footring Diameter 2 in, Footring Shape Round, Footring Width 1 in, For Floor Surface All Surfaces, Includes Glides No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.