Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 1 Shelves

  • Mfr # DD1388

  • Zoro # G116296424


product price: $346.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Panel Material Thickness
22 ga
Mobility
Stationary
Number of Shelves
1
Shelf Adjustment Increments
3/4 in
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1388
Zoro #
G116296424
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
22 ga
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Mobility
Stationary
Number of Shelves
1
Shelf Adjustment Increments
3/4 in
Item
Storage Cabinet
Number of Doors
2
Door Type
Solid
Body Panel Type
Solid
Duty Rating
Light Duty
Includes
Key
Shelf Material
Steel
Lock Type
Keyed
Base Type
Frame
Method of Construction
Bolted
Cabinet Material
Steel
Load Capacity per Shelf
200 lb
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Includes Keys
Yes
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Cabinet Color
Gray
Cabinet Storage Components
Hanging Rods, Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.