Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 1 Shelves

  • Mfr # KK1386

  • Zoro # G716296428


product price:  $266.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Steel
Cabinet Material
Steel
Overall Height
72 in
Number of Doors
2
Shelf Adjustment Increments
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1386
Zoro #
G716296428
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
22 ga
Overall Depth
18 in
Shelf Width
35 1/2 in

Details

Shelf Material
Steel
Cabinet Material
Steel
Number of Doors
2
Shelf Adjustment Increments
3/4 in
Body Panel Type
Solid
Door Handle Type
Swing
Item
Storage Cabinet
Duty Rating
Light Duty
Number of Shelves
1
Includes
Key
Method of Construction
Bolted
Load Capacity per Shelf
200 lb
Base Type
Frame
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Lock Type
Keyed
Door Type
Solid
Mobility
Stationary
Includes Keys
Yes
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No
Cabinet Color
Black
Cabinet Storage Components
Hanging Rods, Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.