Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 1 Shelves

  • Mfr # KK1388

  • Zoro # G216296386


product price:  $346.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelf Adjustability
Adjustable
Method of Construction
Bolted
Mobility
Stationary
Base Type
Frame
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1388
Zoro #
G216296386
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
72 in
Overall Depth
18 in
Panel Material Thickness
22 ga
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Shelf Adjustability
Adjustable
Method of Construction
Bolted
Mobility
Stationary
Item
Storage Cabinet
Base Type
Frame
Cabinet Material
Steel
Door Handle Type
Swing
Shelf Material
Steel
Duty Rating
Light Duty
Cabinet Finish
Powder Coated
Includes
Key
Shelf Adjustment Increments
3/4 in
Number of Doors
2
Lock Type
Keyed
Body Panel Type
Solid
Door Type
Solid
Number of Shelves
1
Load Capacity per Shelf
200 lb
Includes Keys
Yes
Cabinet Color
Black
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods, Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.