Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 1 Shelves

  • Mfr # PP1388

  • Zoro # G116296370


product price: $346.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Includes
Key
Shelf Adjustability
Adjustable
Overall Width
36 in
Panel Material Thickness
22 ga
Method of Construction
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1388
Zoro #
G116296370
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Panel Material Thickness
22 ga
Overall Height
72 in
Overall Depth
18 in
Shelf Width
35 1/2 in

Details

Includes
Key
Shelf Adjustability
Adjustable
Item
Storage Cabinet
Method of Construction
Bolted
Number of Shelves
1
Lock Type
Keyed
Door Handle Type
Swing
Mobility
Stationary
Body Panel Type
Solid
Load Capacity per Shelf
150 lb
Door Type
Solid
Duty Rating
Light Duty
Shelf Adjustment Increments
3/4 in
Base Type
Frame
Shelf Material
Steel
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Number of Doors
2
Includes Keys
Yes
Cabinet Storage Components
Hanging Rods, Shelves
For Use Indoors/Outdoors
No
Cabinet Color
Black
Frame Assembled
Assembled

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.