Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1380V

  • Zoro # G016296371


product price:  $395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mobility
Stationary
Shelf Material
Steel
Overall Width
36 in
Shelf Adjustment Increments
3/4 in
Door Handle Type
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1380V
Zoro #
G016296371
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Panel Material Thickness
24 ga
Shelf Width
35 1/2 in

Details

Mobility
Stationary
Shelf Material
Steel
Shelf Adjustment Increments
3/4 in
Item
Storage Cabinet
Door Handle Type
Swing
Lock Type
Keyed
Duty Rating
Light Duty
Number of Doors
2
Door Type
Ventilated
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Shelves
4
Shelf Adjustability
Adjustable
Method of Construction
Bolted
Body Panel Type
Ventilated
Base Type
Frame
Load Capacity per Shelf
150 lb
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Cabinet Color
Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products