Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1389

  • Zoro # G516296413


product price: $316.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Body Panel Type
Solid
Mobility
Stationary
Includes
Key
Base Type
Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1389
Zoro #
G516296413
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
24 ga
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Shelf Width
35 1/2 in

Details

Door Type
Solid
Body Panel Type
Solid
Mobility
Stationary
Includes
Key
Base Type
Frame
Shelf Material
Steel
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Duty Rating
Light Duty
Method of Construction
Bolted
Shelf Adjustment Increments
3/4 in
Shelf Adjustability
Adjustable
Cabinet Material
Steel
Number of Doors
2
Load Capacity per Shelf
150 lb
Lock Type
Keyed
Item
Storage Cabinet
Number of Shelves
4
Includes Keys
Yes
Cabinet Color
Gray
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No
Cabinet Storage Components
Partition, Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.