Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1389

  • Zoro # G416296360


product price:  $316.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Method of Construction
Bolted
Shelf Adjustment Increments
3/4 in
Duty Rating
Light Duty
Shelf Adjustability
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1389
Zoro #
G416296360
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Overall Depth
18 in
Shelf Width
35 1/2 in

Details

Method of Construction
Bolted
Shelf Adjustment Increments
3/4 in
Duty Rating
Light Duty
Item
Storage Cabinet
Shelf Adjustability
Adjustable
Mobility
Stationary
Cabinet Material
Steel
Door Type
Solid
Number of Doors
2
Body Panel Type
Solid
Number of Shelves
4
Lock Type
Keyed
Includes
Key
Base Type
Frame
Door Handle Type
Swing
Shelf Material
Steel
Cabinet Finish
Powder Coated
Load Capacity per Shelf
200 lb
Includes Keys
Yes
Cabinet Color
Tan
For Use Indoors/Outdoors
No
Frame Assembled
Unassembled
Cabinet Storage Components
Partition, Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.