Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1391

  • Zoro # G716296343


product price:  $368.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
Swing
Mobility
Stationary
Lock Type
Keyed
Method of Construction
Bolted
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1391
Zoro #
G716296343
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Height
72 in
Panel Material Thickness
24 ga
Overall Depth
24 in
Shelf Width
35 1/2 in

Details

Door Handle Type
Swing
Mobility
Stationary
Lock Type
Keyed
Method of Construction
Bolted
Item
Storage Cabinet
Shelf Material
Steel
Body Panel Type
Solid
Number of Shelves
4
Number of Doors
2
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Load Capacity per Shelf
150 lb
Cabinet Material
Steel
Shelf Adjustment Increments
3/4 in
Door Type
Solid
Base Type
Frame
Duty Rating
Light Duty
Includes
Key
Includes Keys
Yes
Frame Assembled
Unassembled
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Cabinet Color
Tan

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.