Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves
Mfr # DD1399
Zoro # G516296406
product price: $368.99
/eaKey Features
Overall Height
72 in
Panel Material Thickness
24 ga
Overall Depth
24 in
Method of Construction
Bolted
Body Panel Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD1399
Zoro #
G516296406
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Height
72 in
Panel Material Thickness
24 ga
Overall Depth
24 in
Overall Width
36 in
Shelf Width
35 1/2 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.