Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1391

  • Zoro # G316296361


product price:  $368.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Overall Height
72 in
Load Capacity per Shelf
150 lb
Number of Doors
2
Base Type
Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1391
Zoro #
G316296361
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Overall Depth
24 in
Shelf Width
35 1/2 in

Details

Door Type
Solid
Item
Storage Cabinet
Load Capacity per Shelf
150 lb
Number of Doors
2
Base Type
Frame
Mobility
Stationary
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Number of Shelves
4
Lock Type
Keyed
Method of Construction
Bolted
Includes
Key
Shelf Material
Steel
Door Handle Type
Swing
Duty Rating
Light Duty
Shelf Adjustment Increments
3/4 in
Cabinet Material
Steel
Includes Keys
Yes
For Use Indoors/Outdoors
No
Cabinet Storage Components
Partition, Shelves
Frame Assembled
Unassembled
Cabinet Color
Black

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.