Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1391V

  • Zoro # G016296418


product price:  $368.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Panel Material Thickness
24 ga
Base Type
Frame
Shelf Adjustability
Adjustable
Number of Doors
2
Door Handle Type
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1391V
Zoro #
G016296418
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
24 ga
Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in
Shelf Width
35 1/2 in

Details

Item
Storage Cabinet
Base Type
Frame
Shelf Adjustability
Adjustable
Number of Doors
2
Door Handle Type
Swing
Load Capacity per Shelf
150 lb
Cabinet Finish
Powder Coated
Shelf Material
Steel
Door Type
Ventilated
Duty Rating
Light Duty
Number of Shelves
4
Lock Type
Keyed
Mobility
Stationary
Method of Construction
Bolted
Cabinet Material
Steel
Body Panel Type
Ventilated
Shelf Adjustment Increments
3/4 in
Cabinet Storage Components
Shelves
Cabinet Color
Gray
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.