Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1399

  • Zoro # G116296431


product price: $368.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Method of Construction
Bolted
Shelf Adjustability
Adjustable
Mobility
Stationary
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1399
Zoro #
G116296431
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in
Panel Material Thickness
24 ga
Shelf Width
35 1/2 in

Details

Number of Doors
2
Method of Construction
Bolted
Item
Storage Cabinet
Shelf Adjustability
Adjustable
Mobility
Stationary
Number of Shelves
4
Cabinet Material
Steel
Body Panel Type
Solid
Load Capacity per Shelf
150 lb
Base Type
Frame
Cabinet Finish
Powder Coated
Duty Rating
Light Duty
Shelf Adjustment Increments
3/4 in
Includes
Key
Door Handle Type
Swing
Door Type
Solid
Shelf Material
Steel
Lock Type
Keyed
Includes Keys
Yes
Frame Assembled
Unassembled
Cabinet Color
Black
Cabinet Storage Components
Partition, Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products