Storage Cabinet, 72 in H, 48 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1325

  • Zoro # G016296388


product price:  $605.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Panel Material Thickness
22 ga
Shelf Material
Steel
Body Panel Type
Solid
Duty Rating
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD1325
Zoro #
G016296388
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
22 ga
Overall Depth
18 in
Overall Width
48 in
Overall Height
72 in
Shelf Width
47 1/2 in

Details

Number of Shelves
4
Shelf Material
Steel
Body Panel Type
Solid
Duty Rating
Light Duty
Cabinet Finish
Powder Coated
Load Capacity per Shelf
200 lb
Lock Type
Keyed
Item
Storage Cabinet
Door Type
Solid
Mobility
Stationary
Number of Doors
2
Cabinet Material
Steel
Base Type
Frame
Shelf Adjustment Increments
3/4 in
Door Handle Type
Swing
Includes
Key
Method of Construction
Bolted
Shelf Adjustability
Adjustable
Includes Keys
Yes
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Cabinet Storage Components
Shelves
Cabinet Color
Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.