Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 1 Shelves

  • Mfr # DD1288

  • Zoro # G916296396


product price:  $466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) Keys, (3) Hinges, Coat Rod, Secure Storage Compartments
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Door Locking Points
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD1288
Zoro #
G916296396
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
78 in
Shelf Material Thickness
22 ga
Overall Width
36 in
Overall Depth
18 in
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Shelf Width
35 1/2 in

Details

Includes
(2) Keys, (3) Hinges, Coat Rod, Secure Storage Compartments
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Door Locking Points
3
Shelf Material
Steel
Body Panel Type
Solid
Shelf Adjustment Increments
3/4 in
Cabinet Finish
Powder Coated
Method of Construction
Bolted
Load Capacity per Shelf
200 lb
Mobility
Stationary
Lock Type
Keyed
Door Type
Solid
Base Type
Frame
Duty Rating
Light Duty
Item
Storage Cabinet
Number of Shelves
1
Number of Doors
2
Frame Assembled
Assembled
Cabinet Color
Gray
Number of Keys
2
Cabinet Storage Components
Hanging Rods, Partition, Shelves
Includes Keys
Yes
Includes Hanging Rod
Yes
Series
1200
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.