Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1281

  • Zoro # G716296381


product price:  $387.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Panel Material Thickness
22 ga
Method of Construction
Bolted
Shelf Material Thickness
22 ga
Shelf Adjustment Increments
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1281
Zoro #
G716296381
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
22 ga
Shelf Material Thickness
22 ga
Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Door Material Thickness
22 ga
Shelf Width
35 1/2 in

Details

Door Type
Solid
Method of Construction
Bolted
Shelf Adjustment Increments
3/4 in
Load Capacity per Shelf
200 lb
Duty Rating
Light Duty
Number of Shelves
4
Shelf Adjustability
Adjustable
Body Panel Type
Solid
Door Locking Points
3
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Includes
(2) Keys, (3) Hinges, (4) Shelves
Number of Doors
2
Door Handle Type
Swing
Item
Storage Cabinet
Lock Type
Keyed
Shelf Material
Steel
Mobility
Stationary
Cabinet Color
Gray
Series
1200
Includes Keys
Yes
Frame Assembled
Unassembled
Cabinet Storage Components
Shelves
Number of Keys
2
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.