Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1289

  • Zoro # G616296405


product price:  $414.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Duty Rating
Light Duty
Door Handle Type
Swing
Lock Type
Keyed
Method of Construction
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1289
Zoro #
G616296405
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
78 in
Overall Depth
18 in
Panel Material Thickness
24 ga
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Duty Rating
Light Duty
Door Handle Type
Swing
Lock Type
Keyed
Method of Construction
Bolted
Body Panel Type
Solid
Number of Doors
2
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Door Type
Solid
Shelf Material
Steel
Mobility
Stationary
Shelf Adjustability
Adjustable
Number of Shelves
4
Includes
Key
Shelf Adjustment Increments
3/4 in
Load Capacity per Shelf
150 lb
Item
Storage Cabinet
Includes Keys
Yes
For Use Indoors/Outdoors
No
Frame Assembled
Unassembled
Cabinet Storage Components
Hanging Rods, Partition, Shelves
Cabinet Color
Black

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products