Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # PP1281

  • Zoro # G816296397


product price:  $387.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Shelf Adjustability
Adjustable
Panel Material Thickness
22 ga
Body Panel Type
Solid
Method of Construction
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1281
Zoro #
G816296397
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
18 in
Panel Material Thickness
22 ga
Overall Height
78 in
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Shelf Adjustability
Adjustable
Body Panel Type
Solid
Method of Construction
Bolted
Door Type
Solid
Lock Type
Keyed
Number of Doors
2
Load Capacity per Shelf
200 lb
Door Handle Type
Swing
Shelf Adjustment Increments
3/4 in
Mobility
Stationary
Shelf Material
Steel
Number of Shelves
4
Item
Storage Cabinet
Duty Rating
Light Duty
Includes
Key
Base Type
Frame
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Includes Keys
Yes
Frame Assembled
Unassembled
Cabinet Color
Tan
For Use Indoors/Outdoors
No
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.